Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 3 Tools, 18V DC
Mfr # XT269R + XRJ04Z
Zoro # G9222602
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Charger (1) Mfr. No. DC18RC
- Carrying Case Contractor Bag
- Battery Pack Replacement 38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
- Max. Torque 530 in.-lbs., 1500in.-lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269R + XRJ04Z
- Zoro # G9222602
- UPC # 088381827751
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 2.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT41, Mfr. No. BL1820B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1820B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 101-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (443318)
- SUMITOMO VCGT331MESI Grade AC5005S Carbide Turning Insert (1NW2022)
- DEWALT 1-1/4" Heavy-Duty Self-Feed Bit (DW1632)
- WESTWARD 3/4 in Drive Impact Socket 30 mm Size 6 pt Deep Depth, Black Oxide (21WN19)
- MAKITA 18V LXT BL 1/2" Impact Wrench Kit (XWT14T + XDT11Z)
- MAKITA XGT Brushless 2 Pc, Combo Kit (2, 40V max (GT200D)
- MAKITA 18V LXT® 15-Pc. Combo Kit (3.0Ah) (XT1501)
- MAKITA 18V LXT® 4-Pc. Combo Kit (3.0Ah) (XT442)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + DML801)
- MAKITA Var Speed Imp Wrench 103 Ft/Lbs. Max Torque (CT326)
- BLACK & DECKER GoPak 4-Tool Combo Kit (BDCK502C1)
- Makita Cordless Tools