Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 3 Tools, 18V DC
Mfr # XT269R + XLC02ZW
Zoro # G9223083
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tools Included Hammer Drill, Impact Driver, Vacuum
- Max. Torque 530 in.-lbs., 1500in.-lbs.
- Includes (1) Extension Attachment, (1) Crevice Nozzle, (1) Cloth Vacuum Filter, (1) Floor Nozzle, (1) Pre-Filter
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269R + XLC02ZW
- Zoro # G9223083
- UPC # 088381827751
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Vacuum - Tank Size | 1 1/3 pt |
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Vacuum, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 2.0 Ah, Includes (1) Extension Attachment, (1) Crevice Nozzle, (1) Cloth Vacuum Filter, (1) Floor Nozzle, (1) Pre-Filter, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT41, Mfr. No. BL1820B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1820B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YV55)
- MORSE Circular Saw Blade, 8 in Blade, 56 Teeth (102728-WWG)
- VEGA Square 2 Insert Bit x 1" Extra Hard (125R2AX)
- PELICAN Black Protective Case, 24.7"L x 15.46"W x 8.2"D (1535AIRNF)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT261M)
- MAKITA 18V LXT® 4-Pc. Combo Kit (3.0Ah) (XT442)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + XRM08B)
- MAKITA Cordless Combo Kit, 18.0V, 2 Tools, 4.0Ah (XT269M + BL1850B-2)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT704)
- MAKITA Var Speed Imp Wrench 103 Ft/Lbs. Max Torque (CT326)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269R + XAG04Z)
- Makita Cordless Combination Kits