Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 3 Tools, 18V DC
Mfr # XT269R + DML805
Zoro # G9222322
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Light Mfr. No. DML805
- Charger (1) Mfr. No. DC18RC
- Corded/Cordless Cordless
- Series 18V LXT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269R + DML805
- Zoro # G9222322
- UPC # 088381827751
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Flood Light, Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 2.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT41, Mfr. No. BL1820B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1820B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.245 In, Black (911224500)
- COUNCIL TOOL Splitting Wedge, 2 x 9-3/8 In, Forged Stl (5W)
- YG-1 TOOL CO I-Xmill Ball Insert (XB1A100)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 36 In (2VAH1)
- MAKITA 12V max CXT® 4-Pc. Combo Kit (1.5Ah) (CT411)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + DML801)
- MAKITA Impact Gold(R) 4 Pc. Detachable Nutsetter (B-61581)
- MAKITA Cordless Combo Kit, 18.0 V, 3 Tools, 3 Batt (XT269R + BL1021B + DML801)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + XRM06B)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT446T)
- MAKITA 18V LXT BL 1/2" Impact Wrench Kit (XWT15T + XDT11Z)
- Makita Cordless Combination Kits