Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 3 Tools, 18V DC
Mfr # XT269M + XSS02Z
Zoro # G9222550
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- No. of Batteries Included 2
- Max. Torque 1500 in.-lbs.
- Number of Tools 3
- Circular Saw Mfr. No. XSS02Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269M + XSS02Z
- Zoro # G9222550
- UPC # 088381827768
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Circular Saw - Blade Dia. | 6 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Circular Saw, Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Riveter, Industrial, 3800 lb. (3CRH6)
- SUPERCUT 143-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (447484)
- STARRETT Thickness Gage, 0.020 In, 1/2 x 12 In (667-20)
- DEWALT Cordless CombInation Kit, 4.0Ah, DEWALT 20V XR (DCK299M2)
- MAKITA 12V CXT 15 Ah Cordless 4Piece Combo Kit (MAKCT411)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (XPH03Z, XBP02Z + BL1840B-2)
- MAKITA XGT Brushless 4 Pc, Combo Kit (2, 40V max (GT400M1D1)
- MAKITA Cordless Combination Kit, 18.0VDC, 3 Tools, Voltage: 18V (XT255T + XGC01Z)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + XRM06B)
- MAKITA Impact Gold(R) #2 Square Recess 2″ Power Bit (B-60539)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT704)
- Makita Cordless Tools