Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 3 Tools, 18V DC
Mfr # XT269M + XRM08B
Zoro # G9222934
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Carrying Case Contractor Bag
- Impact Driver Mfr. No. XDT13Z
- Charger Replacement 4NNN4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269M + XRM08B
- Zoro # G9222934
- UPC # 088381827768
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Radio, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (1) AC Adapter, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Flush Trim Router Bit, Bearing Flush (44-102)
- CST/BERGER Leveling Rod, Aluminum, 13 Ft (06-813)
- LYNDEX-NIKKEN Collet, 5C, 21/64in (500-021)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M10X1.5 (3747-10)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + XRM06B)
- MAKITA XGT Brushless 2 Pc, Combo Kit (2, 40V max (GT200D)
- MAKITA 12V max CXT® 3/8" Right Angle Drill (AD04Z)
- MAKITA LXT Brushless 2pcs, Combo Kit, 18V, (5.0Ah) (XT288T)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + XLC02ZW)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269R + DCF201Z)
- DEWALT Combo Kits (DCKO215M1)
- Makita Cordless Tools