Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 3 Tools, 18V DC
Mfr # XT269M + XGC01Z
Zoro # G9222173
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Driver Mfr. No. XDT13Z
- Series 18V LXT
- Max. Torque 530 in.-lbs., 1500in.-lbs.
- Cordless Tools Included Caulk Gun, Hammer Drill, Impact Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269M + XGC01Z
- Zoro # G9222173
- UPC # 088381827768
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Caulk Gun, Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, Head Size 10mm (05073270001)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2932)
- STARRETT Combination Miter Protractor, 12 In (CP505A-12)
- DRILL AMERICA 1/2"-13 Carbon Steel Plug Hand Tap (DWTP1/2-13)
- MAKITA Lxt Brushless 2Pc. Combo Kit 18V (XT296ST)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XMT03Z)
- MAKITA XGT Brushless 4 Pc, Combo Kit (2, 40V max (GT400M1D1)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (XPH03Z, XBP02Z + BL1840B-2)
- MAKITA 18V LXT® 4-Pc. Combo Kit (3.0Ah) (XT442)
- MAKITA 18V LXT® Brushless 3-Pc. Combo Kit (4.0Ah) (XT328M)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (3699-22)
- Makita Cordless Combination Kits