Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 3 Tools, 18V DC
Mfr # XT269M + DML805
Zoro # G9222569
product price: $465.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Charger 4NNN4
- Series 18V LXT
- Cordless Tool Battery Type Li-Ion
- Charger Replacement 4NNN4
- Includes (2) Batteries, Charger, Contractor Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269M + DML805
- Zoro # G9222569
- UPC # 088381827768
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Flood Light, Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 pc. RED HELIX Cobalt Drill Bit Set (48-89-2370)
- JOHNSON LEVEL & TOOL Drywall T Square, Fixed, 47 7/8 In, Alum (JTS481)
- DRILL AMERICA 9/16"-18 HSS Left Hand 4 Flute Taper Tap (DWT60827)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Bottoming Hand Tap (DWTB1-3/4-5)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT706)
- MAKITA 12V max CXT® Inflator Kit (2.0Ah) (MP100DWRX1)
- MAKITA 12V max CXT® 3/8" Right Angle Drill Kit (2.0Ah) (AD03R1)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (2.0Ah) (CT232RX)
- MAKITA 5" Dry Masonry Saw with Dust Extraction (4100KB)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (XWT08Z, XBP02Z + BL1840B-2)
- MILWAUKEE TOOL M18 Press Tool Kit, M18 Multi-Tool (2674-22P, 2626-20)
- Makita Cordless Combination Kits