Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 3 Tools, 18V DC
Mfr # XT269M + DCF201Z
Zoro # G9222690
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity (2) 4.0 Ah
- Voltage 18 V
- Battery Included (2) 33RT43, Mfr. No. BL1840B
- Includes (2) Batteries, Charger, Contractor Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269M + DCF201Z
- Zoro # G9222690
- UPC # 088381827768
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Fan, Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (4LYT9)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM (48335)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1030)
- MORSE Blade, 32-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP321216MC)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XAG04Z)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT706)
- MAKITA MULTI-TOOL 18V LXT CORDLESS (MPXMT03Z)
- MAKITA 18V LXT Lithium-Ion Compact Cordless 2-Pc. Combo Kit 1.5Ah (CT225SYX)
- MAKITA Cordless Combo Kit, 18V DC, Chuck 1/2 (XT291M)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (XWT07Z, XDT11Z + BL1840B-2)
- DEWALT Combo Kit, w/ Contractor Bag, 1/2" Drive (DCK486D2)
- Makita Cordless Combination Kits