Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 3 Tools, 18V DC
Mfr # XT263M + XVJ02Z
Zoro # G9223022
product price: $700.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$700.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Included (2) 33RT43, Mfr. No. BL1840B
- Included Charger 4NNN4
- Max. Torque 750 in.-lb., 1,460 in.-lb.
- Includes (1) Jig Saw Blade
- Battery Capacity (2) 4.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT263M + XVJ02Z
- Zoro # G9223022
- UPC # 088381812795
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Jigsaw, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (1) Jig Saw Blade, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMEX R8 Drill Chuck Arbor, Steel, JT33 (8-530-0033)
- BOSCH Hand Grinder, Surface, Dust Guard, 7 In (18SG-7)
- VEGA Hex 7/32 Power Bit x 2-3/4 (170H1464A)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/4-20, D1= 32, H=21, Stainless Steel Polished (K0150.532A22)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT446T)
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (5.0Ah) (XT269T)
- MAKITA 18V LXT BL 1/2" Impact Wrench Kit (XWT15T + XDT11Z)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + XAG04Z)
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (3.0Ah) (XT281S)
- MAKITA 18V LXT® 16 Gauge Compact Straight Shear (XSJ02Z)
- MILWAUKEE TOOL M18 Braking Grinder, M18 FUEL 1/2 " CPIW (2880-22, 2855-20)
- Makita Cordless Tools