Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 3 Tools, 18V DC
Mfr # XT263M + XRM08B
Zoro # G9222724
product price: $507.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 18V LXT
- Corded/Cordless Cordless
- Carrying Case Contractor Bag
- Hammer Drill Mfr. No. XPH03Z
- Battery Capacity (2) 4.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT263M + XRM08B
- Zoro # G9222724
- UPC # 088381812795
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Speaker, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" HSS 2MT Spiral Flute Bridge Reamer (DWRRB5/8)
- DEXTER RUSSELL Clip Point Paring Knife 2.75 In Clip Point, 6-1/4" L (31366)
- ECLIPSE TOOLS Phillips Screwdriver, #2x10", Rubber Gri (800-104)
- OSG #12 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-1890)
- MAKITA 12V MAX CXT LI-ION CORDLESS 3PC COMBO K (MPCT326)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + DML801)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XMT03Z)
- MAKITA 12V CXT 15 Ah Cordless 4Piece Combo Kit (MAKCT411)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (2.0Ah) (CT232RX)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XSS02Z)
- DEWALT Cordless Combination Kit, 2.0 AH Battery (DCK265D2)
- Makita Cordless Tools