Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 3 Tools, 18V DC
Mfr # XT261M + XSS02Z
Zoro # G9222873
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included (2) Mfr. No. BL1840B
- Cordless Tools Included Circular Saw, Hammer Drill, Impact Driver
- Corded/Cordless Cordless
- Carrying Case Contractor Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT261M + XSS02Z
- Zoro # G9222873
- UPC # 088381810616
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Circular Saw - Blade Dia. | 6 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Circular Saw, Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 10" x 12" High Impact Carbide SDS+ (DW5539)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (18003)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/8"opening size. (2630SW)
- WIHA 7 Piece Torx? T-Shape Torx? Key Set, 36492 (36492)
- MAKITA Cordless Combination Kit, 2 Tools, 18V (XT269R + BL1840B)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XSS02Z)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XPH12Z)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (1.5Ah) (CT232)
- MAKITA Cordless Combination Kit, 18.0VDC, 3 Tools, Voltage: 18V (XT255T + XGC01Z)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + XRM06B)
- MILWAUKEE TOOL Blower Kit and Hedge Trimmer, 18 V (2724-21HD, 2726-20)
- Makita Cordless Combination Kits