Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 3 Tools, 18V DC
Mfr # XT261M + DCF201Z
Zoro # G9222130
Free Shipping & Returns
Not eligible for select promotions
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Charger, Contractor Bag, (2) Batteries
- Battery Capacity (2) 4.0 Ah
- Corded/Cordless Cordless
- Charger Replacement 4NNN4
- Charger Mfr. No. DC18RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XT261M + DCF201Z
- Zoro # G9222130
- UPC # 088381810616
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Fan, Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes Charger, Contractor Bag, (2) Batteries, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. BL1840B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- LEATHERHEAD TOOLS American Hook, 6 ft. Dog Bone Pole, HiViz Orange, D-Handle (DBO-6AH-D)
- MILWAUKEE TOOL 5 in. x 11-3/8 in. One Piece Spline Masonry Core Bit (48-20-5486)
- DEWALT 12" Bull Point Bit SDS Max Shank (DW5832)
- MAKITA 18V LXT BL 1/2" Impact Wrench Kit (XWT15T + XDT11Z)
- MAKITA Brushless Sub-Compact 2pcs Combo Kit (CX205RB)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XT255T + BL1850B)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (XPH03Z, XBP02Z + BL1840B-2)
- MAKITA 18V LXT® 16 Gauge Compact Straight Shear (XSJ02Z)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XPH12Z)
- MILWAUKEE TOOL Band Saw and Nibbler (2529-20, 2476-20)
- Makita Cordless Tools