Shop All Portable Vacuums
Makita
Cordless Combination Kit, 3 Tools, 18V DC
Mfr # DRC200Z + XCV09Z + XDT15ZB + BL1850B2DC2
Zoro # G9253244
product price: $2,629.99
/ea
Free Shipping & Returns
$2,629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Vacuum Filtration Type Standard
- Weight 17.2 lb.
- Vacuum Collection Type Bagless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DRC200Z + XCV09Z + XDT15ZB + BL1850B2DC2
- Zoro # G9253244
- UPC # 088381822916
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Width/Diameter | 18-1/8" |
Height | 7-1/8" |
Cleaning Path Width | 18" |
Vacuum - Tank Size | 1/2 gal, 5/8 gal |
Description
Cordless Combination Kit, Cordless Tools Included (2) Vacuums, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, Includes (1) Aluminum Telescoping Extension Wand, (1) Bent Pipe, (1) Boundary Tape, (1) Crevice Nozzle, (1) Filter Dust Bag, (1) Flexible Anti-Static Hose, (1) Harness, (1) HEPA Filter, (1) High Efficiency Filter, (1) Sleeve, (1) 11 in Universal Floor Nozzle, Tool Brand Makita, Series 18V LXT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CHEMPACS Disinfectant Cleaner Kit (4-0985)
- GOFER PARTS Replacement Solution Valve For Factory Cat 21-4500D (GVALV2401)
- PACIFIC BLUE BASIC Hardwound Paper Towels, Continuous Roll Sheets, Natural, 12 PK (GPC26401)
- VIKAN 11"L Synthetic Deck Scrub Head (70435)
- MAKITA HEPA Filter Dry Dust Extractor, 2.1 gal (GCV02ZX)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17PG)
- MAKITA Cordless Vacuum Kit, HEPA Filtration (XCV09PT + DML805)
- MAKITA 36V (18V X2) LXT® Brushless .5Gal HEPA Backpack Dry Vacuum Kit (5.0Ah) (XCV09PT)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum Kit (5.0Ah) (DRC200PT)
- BLACK & DECKER POWERSERIES(TM) 2in1 Cordless Stick Vacuum with SMARTECH(TM) (HSVJ520JMBF27)
- Makita Portable Vacuums