Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 2 Tools, 18V DC
Mfr # XT269R + BL1820B
Zoro # G9222103
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Driver Mfr. No. XDT13Z
- Max. Torque 530 in.-lbs., 1500in.-lbs.
- Charger Replacement 4NNN4
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269R + BL1820B
- Zoro # G9222103
- UPC # 088381827751
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (3) 2.0 Ah, Includes (3) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (3) 33RT41, Mfr. No. BL1820B, Number of Batteries Included 3, Battery Model No. (3) Mfr. No. BL1820B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J4759BL)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 1/16 (C16972)
- KIPP Cam Lever Adjustable Size: 2 M08X30, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.2501408X30)
- GRAY TOOLS 1-1/8" Striking Face Box Wrench, 45° Offset Head (66836)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + XMT03Z)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XSS02Z)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (1.5Ah) (CT232)
- MAKITA Impact Gold(R) #2 Square Recess 2″ Power Bit (B-60539)
- MAKITA 18V LXT BL 1/2" Impact Wrench Kit (XWT15T + XDT11Z)
- MAKITA Cordless Combination Kit, 18.0VDC, 3 Tools, Voltage: 18V (XT255T + XGC01Z)
- MILWAUKEE TOOL Band Saw and Nibbler (2529-20, 2476-20)
- Makita Cordless Combination Kits