Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 2 Tools, 18V DC
Mfr # XT263M + BL1840B
Zoro # G9222532
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Carrying Case Contractor Bag
- Number of Tools 2
- Battery Pack Replacement 38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT263M + BL1840B
- Zoro # G9222532
- UPC # 088381812795
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (3) 4.0 Ah, Includes (3) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (3) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 3, Battery Model No. (3) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Swivel Foot Spindle, M10x1.50, 0.66, 3 L (468206-M)
- KO-KEN Bit Socket 5mm Hex 75mm 1/2 Sq. Drive (4010M.75-5)
- SUNEX ® Tools 14-Piece Impact Ready Magnetic Nut Setters Set (Metric/Fractional SAE) (9933)
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 3 1/4 in L (J54413/8)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + XRM06B)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + XAG04Z)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (2.0Ah) (CT232RX)
- MAKITA 18V LXT LithiumIon 4Pc Combo Kit 50Ah (MAKXT446T)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XSS02Z)
- MAKITA XGT Brushless 4 Pc, Combo Kit (2, 40V max (GT401M1D1)
- MILWAUKEE TOOL Braking Grinder, M18 1/2" Drill/Driver (2880-22, 2904-20)
- Makita Cordless Combination Kits