Shop All Portable Vacuums
Makita
Cordless Combination Kit, 2 Tools, 18V DC
Mfr # XCV09Z + XLC02ZW
Zoro # G9226793
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Vacuum Filtration Type HEPA
- Weight 9.9 lb.
- Vacuum Collection Type Reusable Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XCV09Z + XLC02ZW
- Zoro # G9226793
- UPC # 088381869911
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Height | 14-3/4" |
Hose Length | 3 ft. |
Hose Dia. | 1" |
Description
Cordless Combination Kit, Cordless Tools Included (2) Vacuums, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Includes (1) Flexible Anti-Static Hose, 1 in x 39 in (143787-2), (1) HEPA Filter (123636-9), (1) Crevice Nozzle (197900-4), (1) Sleeve (456744-4), (1) 11 in Universal Floor Nozzle (127082-8), (1) Bent Pipe (127093-3), (1) Aluminum Telescoping Extension Wand (140G19-0), Tool Brand Makita, Series 18V LXT, Number of Batteries Included 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear Green, 4 PK (27901)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, White, Plastic, 8 in L Overall (44015)
- EUREKA / SANITAIRE BAG CLOTH - SHAKE OUT - RED (54582-1)
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum Kit (5.0Ah) (DRC200PT)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17PG)
- MAKITA Cordless Vacuum Kit, HEPA Filtration (XCV09PT + DML805)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- MAKITA HEPA Filter Dry Dust Extrac Kit, 2.1 gal (GCV02PMX)
- MAKITA 18V LXT® Compact Vacuum (XLC01ZB)
- PROTEAM LineVacer ULPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100280)
- Makita Portable Vacuums