Shop All Portable Band Saws
Makita
Cordless Combination Kit, 18V DC, 44 7/8 in Blade Length
Mfr # XBP02TX + XLT01Z
Zoro # G9224599
product price: $857.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Blade Length 44 7/8 in
- Surface Ft. per Min. Low 275
- Surface Ft. per Min. High 530
- Cordless Tool Battery Type Li-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XBP02TX + XLT01Z
- Zoro # G9224599
- UPC # 088381834193
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Tool Length | 20 5/8 in |
Description
Cordless Combination Kit, Voltage 18 V, Cordless Tool Kit Contents Charger, (2) Bare Tools, (2) Batteries, Blade Length 44 7/8 in, Charger Included Yes, Charger Replacement 4NNN4, Number of Batteries Included 2, Battery Capacity (2) 5 Ah, Battery Pack Replacement 33RT41, 33RT43, 38XU33, 4NNN2, 52RW97, Battery Series LXT, Drive Type Direct, Handle Type Ergonomic, Tool Length 20 5/8 in, Tool Weight 12.9 lb, Cordless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Placer, No Hook, Blade Width 4 in, Blade Length 19 1/2 in, Handle Length 60 in, Aluminum (CC944)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J7444)
- BETA T-Handle Wrench, Swivel, 10mm (009530200)
- PFERD 8" Half Round File - Second Cut (11024)
- MAKITA Portable Band Saw, Case (2107FZK)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP03Z/BL1850B)
- MAKITA Portable Band Saw Kit, 18V DC, 28 3/4 in Blade Length (XBP05R1B)
- MAKITA Portable Band Saw, 18V, w/Impact Driver (XBP02Z + XDT13Z)
- MAKITA Portable Band Saw, 18V DC, 28 3/4 in Blade Length (XBP05ZB)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP04Z)
- MILWAUKEE TOOL M18 Band Saw + M18 XC8.0 Battery (2729-20,48-11-1880)
- Makita Portable Band Saws