Shop All Portable Band Saws
Makita
Cordless Combination Kit, 18V DC, 44 7/8 in Blade Length
Mfr # XBP02TX + XAD02Z
Zoro # G9234055
product price: $862.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Blade Length 44 7/8 in
- Surface Ft. per Min. Low 275
- Surface Ft. per Min. High 530
- Cordless Tool Battery Type Li-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XBP02TX + XAD02Z
- Zoro # G9234055
- UPC # 088381834193
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Tool Length | 20 5/8 in |
Right-Angle Drill - Chuck Size | 3/8 in |
Description
Cordless Combination Kit, Voltage 18 V, Cordless Tool Kit Contents Charger, (2) Bare Tools, (2) Batteries, Blade Length 44 7/8 in, Charger Included Yes, Charger Replacement 4NNN4, Number of Batteries Included 2, Battery Capacity (2) 5 Ah, Battery Pack Replacement 33RT41, 33RT43, 38XU33, 4NNN2, 52RW97, Battery Series LXT, Drive Type Direct, Handle Type Ergonomic, Tool Length 20 5/8 in, Tool Weight 12.9 lb, Cordless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/4, High Sp Fl 1/4" SH NITRO Construction Reamer (428N116)
- WOODOWL Standard Ship Auger 18" x 11/16" (02808)
- WESTWARD WESTWARD Tool Box, Steel, Black, 24 in W x 8 in D x 9 in H (44ZJ86)
- KRAFT TOOL Stainless Steel Curb/Gutter Tool, 3"R Cu (CF512PF)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP03Z/BL1850B)
- MAKITA Portable Band Saw, Case (2107FZK)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP04Z)
- MAKITA Portable Band Saw, 18V, w/Impact Driver (XBP02Z + XDT13Z)
- MAKITA Portable Band Saw, 18V DC, 44 7/8 in Blade Length (XBP02TX)
- MAKITA Portable Band Saw, 18V DC, 28 3/4 in Blade Length (XBP05ZB)
- HHIP 3 X 1/8 X 1" High Speed Steel Plain Slitting Saw (5071-4208)
- Makita Power Saws