Shop All Cordless Combination Kits
Makita
Cordless Combination Kit, 18.0V, 2 Tools
Mfr # XT261M + BL1840B
Zoro # G2613760
product price: $444.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity (3) 4.0 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT261M + BL1840B
- Zoro # G2613760
- UPC # 088381810616
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (3) 4.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 3, Battery Model No. (3) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (3) Batteries, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 11/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10343805)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- DRILL AMERICA 7/32" Quick Change Hex Shank Drill Bit (KFDHEX7/32)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (4210)
- MAKITA 12V max CXT® 3/8" Right Angle Drill (AD04Z)
- MAKITA LXT Brushless 6pcs, Combo Kit, 18V, (5.0Ah) (XT616PT)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269R + XAG04Z)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + DML801)
- MAKITA Cordless Combo Kit, 18V DC, Chuck 1/2 (XT453T)
- MAKITA 18V LXT BL 1/2" Impact Wrench Kit (XWT17T + XDT11Z)
- MAKITA Sub Compact Brushless 2 pieces Combo Kit (CX203SYB)
- Makita Cordless Tools