Shop All Leaf Blowers
This Product is Discontinued
Makita
Cordless Blower, 91 cfm, 116 mph, 18 V, 4 lb (Discontinued)
Mfr # DUB183Z
Zoro # G8477948
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 176 to 200 mph
- Blowers and Vacuums Air Flow Range Less Than 100 cfm
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DUB183Z
- Zoro # G8477948
- UPC # 088381675826
- Country of Origin China
- Category Leaf Blowers
Details
Promotion Restriction | Not eligible for promotion |
Blowers and Vacuums Item | Handheld |
Item | Cordless Blower |
Blowers and Vacuums Power Type | Cordless Electric |
Vacuum Function | No |
Blowers and Vacuums Air Speed Range | 176 to 200 mph |
Blowers and Vacuums Air Flow Range | Less Than 100 cfm |
Voltage | 18 V |
Weight | 4 lb |
Max. Air Flow | 91 cfm |
Max. Air Speed | 116 mph |
Fuel Type | Battery |
Battery Type | Li-Ion |
Blowers and Vacuums Battery Voltage | 18 V |
Compliance | UL |
Charge Time | 45 min |
Number of Wheels | 0 |
Speed Control | Variable |
Battery Amperage | 3.0/4.0/5.0Ah |
Run Time | 75 min |
Description
Cordless Blower, Voltage 18 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.