Shop All Belt Sanders
Makita
Cordless Band File, BeltL 21 in, 5600 SFPM
Mfr # XSB01Z
Zoro # G801866437
product price: $339.00
/ea
Free Shipping & Returns
$339.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tool Kit Contents Bare Tool
- Belt Speed 5,600 SFPM
- Belt Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSB01Z
- Zoro # G801866437
- UPC # 088381728911
- Country of Origin Japan
- Category Belt Sanders
Dimensions
Belt Length | 21 in |
Belt Width | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Band File |
Voltage | 18 V |
Cordless Tool Kit Contents | Bare Tool |
Belt Speed | 5,600 SFPM |
Belt Orientation | Horizontal |
Number of Batteries Included | 0 |
Bare Tool/Battery Included | Bare Tool |
Power Source | Cordless |
Speed Settings | Variable |
Battery Platform | LXT(R) |
Product Type | Band File |
Arm Type | Pivoting |
Arm Rotation | 160 Degrees |
Description
Cordless Band File, Product Type Band File, Belt Width 3/8 in, Belt Length 21 in, Arm Type Pivoting, Arm Rotation 160 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 5,600 SFPM, Power Source Cordless, Voltage 18 V, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Platform LXT(R), Battery Capacity Not Applicable, Cordless Tool Kit Contents Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Stainless Steel Silver, 42" W x 19" D x 40" H (53RH52)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (385443)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- ZORO SELECT Squeezer Die, 1/8 Dia, 7/8, Tubular Roll (SQ-5-13)
- MAKITA 3" x 24" Belt Sander (9920)
- MAKITA 3/8" x 21" Belt Sander (9032)
- MAKITA 4" x 24" Belt Sander (9403)
- MAKITA Cordless Band File, Belt L 21 in, 5600SFPM (XSB01TJ)
- MAKITA 4" x 24" Belt Sander, Variable Speed (9404)
- MAKITA Makita® 9403 Belt Sander, 4" x 24", 11 Amp (9403)
- DYNABRADE Dynastraight Finishing Tool (13504)
- Makita Sanders & Accessories