Shop All Belt Sanders
Makita
Cordless Band File, Belt L 21 in, 5600SFPM
Mfr # XSB01TJ
Zoro # G901866436
product price: $589.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$589.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Capacity 5 Ah
- Power Source Cordless
- Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger
- Belt Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSB01TJ
- Zoro # G901866436
- UPC # 088381728942
- Country of Origin Japan
- Category Belt Sanders
Dimensions
Belt Width | 3/8 in |
Belt Length | 21 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Band File |
Voltage | 18 V |
Battery Capacity | 5 Ah |
Power Source | Cordless |
Cordless Tool Kit Contents | (2) Batteries, Bare Tool, Charger |
Product Type | Band File |
Belt Orientation | Horizontal |
Belt Speed | 5,600 SFPM |
Bare Tool/Battery Included | Battery Included |
Number of Batteries Included | 2 |
Battery Platform | LXT(R) |
Speed Settings | Variable |
Arm Type | Pivoting |
Arm Rotation | 160 Degrees |
Description
Cordless Band File, Product Type Band File, Belt Width 3/8 in, Belt Length 21 in, Arm Type Pivoting, Arm Rotation 160 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 5,600 SFPM, Power Source Cordless, Voltage 18 V, Bare Tool/Battery Included Battery Included, Number of Batteries Included 2, Battery Platform LXT(R), Battery Capacity 5 Ah, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 7/32", PK5 (185-5X-5PK)
- SUNEX Sae Driveline Impact Socket Set, 7 Piece 1/2" Drive 12 Point (SUN2696)
- WESTWARD 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (3LE21)
- WIDIA POSITIVE INSERT GEO MU, Square, 4, SCMT, 2 (SCMT432MU WU25PT)
- MAKITA 4" x 24" Belt Sander (9403)
- MAKITA 4" x 24" Belt Sander, Variable Speed (9404)
- MAKITA 3" x 24" Belt Sander (9920)
- MAKITA 3/8" x 21" Belt Sander (9032)
- MAKITA Cordless Band File, BeltL 21 in, 5600 SFPM (XSB01Z)
- MAKITA Makita® 9403 Belt Sander, 4" x 24", 11 Amp (9403)
- DYNABRADE Dynastraight Finishing Tool (13504)
- Makita Belt Sanders