Shop All Portable Vacuums
Makita
Cordless Backpack Vacuum, 5 Ah, 7.5 lb
Mfr # GCV05ZX
Zoro # G710192016
product price: $969.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$969.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 40 V
- Vacuum Filtration Type HEPA
- Weight 7.5 lb
- Vacuum Collection Type Reusable Bag
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GCV05ZX
- Zoro # G710192016
- UPC # 088381762083
- Country of Origin China
- Category Portable Vacuums
Dimensions
Height | 14 3/4 in |
Hose Length | 32 in |
Hose Dia. | 1 1/4 in |
Description
Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Collection Type Reusable Bag, Vacuum Capacity 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 85 cfm, Static Pressure 72 in, Weight 7.5 lb, Height 14 3/4 in, Sound Level 72 dB, Motor Efficiency Type Brushless, Number of Motor Stages 2, Hose Dia. 1 1/4 in, Hose Length 32 in, Plug Type Cordless, Voltage 40 V, Cordless Tool Battery Type Li-Ion, Includes Battery No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Weiler 804-44432 V-Groove Hand Wire Scratch Brush (804-44432)
- BONA Microplus Mop Repl Pad (AX0003053)
- WEIMAN PRODUCTS Weiman High Traffic High Gloss Hardwood Floor Polish & Restorer Liquid 32 oz (523)
- GOLDEN STAR Dust Mop, Blue, Microfiber, PK3, AMD60B-3PK (AMD60B-3PK)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZW)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17Z)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17PG)
- MAKITA Robotic Vacuum Cleaner, 18V, 0.66 gal Tank (DRC200PT + XLC02ZW)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum Kit (5.0Ah) (DRC200PT)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum (DRC200Z)
- GLOBAL INDUSTRIAL HEPA Backpack Vacuum w/8-Piece Tool Kit, 6 Quart (261930)
- Makita Portable Vacuums