Shop All Dust Collectors
Makita
Cordless Backpack Dust Extractor, 5 Ah
Mfr # GCV06T1
Zoro # G710473221
Free Shipping & Returns
$1,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity 5 Ah
- Cordless Tool Battery Type Li-Ion
- Hose Dia. 1 in
- Weight 11.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # GCV06T1
- Zoro # G710473221
- UPC # 088381762175
- Country of Origin China
- Category Dust Collectors
Dimensions
Hose Dia. | 1 in |
Hose Length | 59 in |
Overall Height | 14 3/4 in |
Height | 14 3/4 in |
Tank Size | 0.5 gal |
Hose Diameter | 1 in |
Description
Cordless Backpack Dust Extractor, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Air Flow 67 cfm, Voltage 40 V, Collection Type Disposable Bag, Tank Size 0.5 gal, Hose Diameter 1 in, Battery Capacity 5 Ah, Hose Length 59 in, Static Pressure 72 in, Sound Level Not Rated, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Head Set, 5/16-18, 2.50 in., DRHT/DLHT (MHS-3118)
- PROTO 3/4 in Drive, 2-3/16" Triple Square SAE Socket, 12 Points (J5570)
- KEO Countersink, 1 FL, 120 Deg, 1/8, HSS (53182)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRV1)
- MAKITA Tool-less Dust Extraction 4-1/2"- 5 (191F81-2)
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02ZU)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02PMU)
- MIRKA Anti-Static Vacuum Hose, 1"x13ft (MIN6519411)
- 3M Portable Dust Extractor, Dust Removal (7100260425)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1 in. SDS-Plus Rotary Hammer (2912-DE)
- Makita Dust Collectors