Shop All Angle Grinders & Accessories
Makita
Cordless Angle Grinders
Mfr # XAG11Z/BL1850B
Zoro # G700703079
original price:
$432.67
13% off
new price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 5 in
- Switch Type Paddle
- Voltage 18V DC
- No Load RPM 8,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XAG11Z/BL1850B
- Zoro # G700703079
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Tool Length | 14 1/4 in |
Spindle Thread Size | 5/8 in-11 |
Description
Angle Grinder, Voltage 18V DC, Brushless Motor Yes, Battery Capacity 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Spindle Thread Size 5/8 in-11, Anti-Restart Technology No, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 10" ITK Non-Ferrous/Melamne Saw Blade (254.080.10)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125QTi-K425-10)
- CHICAGO PNEUMATIC Engraving Pen, 1.1 CFM, 13500 BPM (CP9361)
- GREENLEE Knock Out Set (KCC2-767)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide, Brake (XAG09Z)
- MAKITA 9" Angle Grinder, 15.0A, Trigger, AC/DC (GA9031Y)
- MAKITA Makita® GA4530, 4-1/2" Angle Grinder (GA4530)
- MAKITA $GRINDER ANGLE 6" CUT OFF 10. (MPGA6010Z)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5053R)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5052)
- DEWALT Cordless Angle Grinders (DCG440B)
- Makita Grinders & Accessories