Shop All Miter Saws
Makita
Cordless, 7 1/2 in Blade Dia., Max Blade Speed: 5,700 RPM 5/8 in Arbor Size
Mfr # XSL02Z
Zoro # G3308280
product price: $749.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$749.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 7 1/2 in
- Power Source Cordless
- Arbor Size 5/8 in
- Sliding Yes
- Max. Blade Speed 5,700 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSL02Z
- Zoro # G3308280
- UPC # 088381699648
- Country of Origin China
- Category Miter Saws
Dimensions
Blade Dia. | 7 1/2 in |
Arbor Size | 5/8 in |
Max. Cut Width @ 0 Deg. Miter | 11 3/4 in |
Max. Cut Depth @ 0 Deg. Bevel | 2 1/16 in |
Max. Cut Width @ 45 Deg. Miter | 8 3/8 in |
Width | 20 1/2 in |
Height | 14 in |
Length | 26 1/2 in |
Max. Cut Depth @ 45 Deg. Bevel | 1 in |
Description
Miter Saw, Cordless, Series LXT, Blade Dia. 7 1/2 in, Max. Blade Speed 5,700 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 30 Degrees , 45 Degrees , Max. Cut Depth @ 0 Deg. Bevel 2 1/16 in, Max. Cut Depth @ 45 Deg. Bevel 1 in, Miter Angle Range 47 Degrees Left to 57 Degrees Right, Max. Cut Width @ 0 Deg. Miter 11 3/4 in, Max. Cut Width @ 45 Deg. Miter 8 3/8 in, Sliding Yes, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 6.20mm (47872)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9900D)
- PROTO 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (J5340H)
- RIDGID Chain Assy (41005)
- MAKITA SUB Fence, For Slide Miter Saw XSL02 (140H26-9)
- MAKITA Cordless, Miter Saw Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06Z)
- MAKITA Makita® LS1219L, 12" DualBevel Sliding Compound Miter Saw with Laser (LS1219L)
- MAKITA Corded, Miter Saw Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219L)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04Z)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- STEEL GRIP SG MITER SAW CD 10"" 15A (JS-1013C3)
- Makita Miter Saws