Makita

Cordless 14" Brushless Chain Saw Kit 18V X2 (36V) LXT(R) w/ 4 Batteries


product price: $589.00
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fuel Type Battery Powered
  • Bar Length 14 in
  • Engine Displacement 32 cc
  • Features Brushless Motor Direct-Drive System, Built-In LED On/Off Switch with Auto Power-Off Function, Extreme Protection Technology (XPT(TM)), Rubberized Soft Grip Top Handle, Variable Speed Trigger
  • Chain Gauge 0.043 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Makita
  • MFR # XCU03PT1
  • Zoro # G8148569
  • UPC #
    088381852128
  • Country of Origin China
  • Category Chainsaws

Dimensions

Bar Length 14 in

Description

Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 14 in, Handle Location Rear Handle, Cutting Capacity Not Rated, Chain Oiler Adjustable, Automatic, Tool Weight 8.2 lb, Number of Batteries to Operate 2, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform LXT(R), Number of Batteries Included 4, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 32 cc, Voltage 18 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.