Shop All Table Saws & Tile Saws
This Product is Discontinued
Makita
Corded Contractor Table Saw 10 in Blade Dia. (Discontinued)
Mfr # 2705
Zoro # G4311964
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Blade Dia. 10 in
- Voltage 120V AC
- Depth of Cut @ 90 Deg. 3-5/8"
- Amps 15.0
- Overall Width 29 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 2705
- Zoro # G4311964
- UPC # 088381093279
- Country of Origin United States
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 10 in |
Depth of Cut @ 90 Deg. | 3-5/8" |
Overall Width | 29 5/8 in |
Overall Height | 13 1/2 in |
Depth of Cut @ 45 Deg. | 2-1/2" |
Overall Depth | 22 1/4 in |
Arbor Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Contractor Table Saw |
Voltage | 120V AC |
Amps | 15.0 |
Material | Aluminum |
Corded/Cordless | Corded |
Corded/Banded | Corded |
No Load RPM | 4800 |
Hz | 60 |
Blade Tilt | Left |
Phase | 1 |
Includes | 32T Carbide Tipped Blade, Mitre Gauge, Push Stick, Rip Fence, Socket Wrench, Wrench |
Cutting Capacity Rip Right | 25" |
Table Surface w/Extension | 22-1/4 in x 42 in |
Amps AC | 15 |
Description
Contractor Table Saw, Blade Dia. 10 in, Arbor Size 5/8 in, Overall Height 13 1/2 in, Overall Width 29 5/8 in, Voltage 120V AC, Phase Single, Includes 32T Carbide Tipped Blade, Mitre Gauge, Push Stick, Rip Fence, Socket Wrench, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.