Shop All Screwdriver Bit Sets
Makita
Contractor-Grade Bit Set, 70-Pc.
Mfr # T-01725
Zoro # G4308911
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Drilling and Fastening
- Includes 7 Drill Bits, 3 Long Insert Bits, 4 Hex Shank Spade Bits, 9 2 in Power Insert Bits, 32 Insert Bits, 2 Hex To Square Socket Adaptors 1/4 And 3/8, 1 Magnetic Bit Holder, 3 Magnetic Nut Setters
- Features Impact Driver Durability
- Number of Pieces 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # T-01725
- Zoro # G4308911
- UPC # 088381943086
- Country of Origin China
- Category Screwdriver Bit Sets
Details
Promotion Restriction | Not eligible for promotion |
Application | Drilling and Fastening |
Includes | 7 Drill Bits, 3 Long Insert Bits, 4 Hex Shank Spade Bits, 9 2 in Power Insert Bits, 32 Insert Bits, 2 Hex To Square Socket Adaptors 1/4 And 3/8, 1 Magnetic Bit Holder, 3 Magnetic Nut Setters |
Features | Impact Driver Durability |
Number of Pieces | 70 |
Impact Rated | No |
Item | Drill Driver Set |
No. of Pieces | 70 |
Fastening Tool Item | Drill and Driver Bit Set |
For Use With | Impact Drivers, Drills |
Description
Drill Driver Set, No. of Pieces 70, Impact Rated No, Includes 7 Drill Bits, 3 Long Insert Bits, 4 Hex Shank Spade Bits, 9 2 in Power Insert Bits, 32 Insert Bits, 2 Hex To Square Socket Adaptors 1/4 And 3/8, 1 Magnetic Bit Holder, 3 Magnetic Nut Setters
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, AR, 2 In L, 1/4 In W (AR-4)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88307)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MHASD)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, Bright (284-000270)
- MAKITA FINDER/DRIVER STUBBY (MP784811-A)
- MAKITA Contractor Bit Set 66 Pieces (B-51661)
- MAKITA Impact XPS® 35 Pc. Impact Bit Set (E-01666)
- OTC Safety Wire Drill Guide Set, SAE/Metric (4794)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T35IR)
- PROSKIT Bit Set Economy 33 pieces (800-048E)
- WESTWARD 51 Piece Screwdriver Bit Set, 1/4" Hex Shank Size (1VXP5)
- Makita Screwdriver Bit Sets