Shop All Line Trimmers & Brush Cutters
Makita
Connectx Brushless String Trimmer, 40V
Mfr # CRU03Z-6
Zoro # G008655797
product price: $2,873.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,873.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 40 V
- Cordless Tools Included (6) String Trimmers
- Number of Tools 6
- Includes (6) Bump & Feed Trimmer Heads
- Series ConnectX(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # CRU03Z-6
- Zoro # G008655797
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 40 V |
Cordless Tools Included | (6) String Trimmers |
Number of Tools | 6 |
Includes | (6) Bump & Feed Trimmer Heads |
Series | ConnectX(TM) |
Battery Included | No |
Cordless Tool Kit Contents | (6) Bare Tools |
Item | CONNECTX BRUSHLESS STRING TRIMMER |
Charger Included | No |
Wireless Tool Tracking | No |
Power Source | Cordless |
Description
CONNECTX BRUSHLESS STRING TRIMMER, Cordless Tools Included (6) String Trimmers, Voltage 40 V, Power Source Cordless, Number of Tools 6, Battery Capacity Not Applicable, Includes (6) Bump & Feed Trimmer Heads, Tool Brand Makita, Series ConnectX(TM), Battery Included No, Number of Batteries Included Not Applicable, Charger Included No, Cordless Tool Kit Contents (6) Bare Tools, Included Drills Not Applicable, Included Fastening Tools Not Applicable, Included Saws & Grinders Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Grill Brush Set Venturi (77311)
- HOPKINS Carrand High Power Fire Hose Nozzle (90049)
- ZORO SELECT Universal Canopy, 20 Ft. X 10 Ft. 8 In. (11C539)
- BAREGROUND Liquid De-Icer - 5 Gal. (BG-5P)
- MAKITA 18V LXT® Brushless Curved Shaft String Trimmer (XRU13Z)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- MAKITA Brush Cutter Couple Shaft Attachment (EM403MP)
- MAKITA Cordless Brush Cutter (XRU16Z)
- MAKITA Makita XRU15Z 36V (18V LXT® X2) 15" Cordless Straight Shaft String Trimmer (Bare Tool Only) (XRU15Z)
- MAKITA Cordless String Trimmer (XRU24Z)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020)
- Makita Trimmers