Shop All Leaf Blowers
Makita
Connectx Brushless Blower, 40V
Mfr # CBU01Z-6
Zoro # G808655805
product price: $2,813.99
/ea
Free Shipping & Returns
$2,813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40 V
- Cordless Tools Included (6) Blowers
- Number of Tools 6
- Series ConnectX(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # CBU01Z-6
- Zoro # G808655805
- Country of Origin China
- Category Leaf Blowers
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 40 V |
Cordless Tools Included | (6) Blowers |
Number of Tools | 6 |
Series | ConnectX(TM) |
Battery Included | No |
Charger Included | No |
Item | CONNECTX BRUSHLESS BLOWER |
Blower - Air Volume | 622 cfm |
Cordless Tool Kit Contents | (6) Bare Tools |
Handheld Blower | (6) 787KX9 (Mfr No. CBU01Z) |
Wireless Tool Tracking | No |
Power Source | Cordless |
Description
CONNECTX BRUSHLESS BLOWER, Cordless Tools Included (6) Blowers, Voltage 40 V, Power Source Cordless, Number of Tools 6, Battery Capacity Not Applicable, Tool Brand Makita, Series ConnectX(TM), Battery Included No, Number of Batteries Included Not Applicable, Charger Included No, Cordless Tool Kit Contents (6) Bare Tools, Included Drills Not Applicable, Included Fastening Tools Not Applicable, Included Saws & Grinders Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket Asm-Handle (987-02270A)
- MARTIN WHEEL CO. Martin Wheel 15 x 600-6 Turf Rider Tire 606-2TR-I (606-2TR-I)
- CRESCENT NICHOLSON FILE CHAIN SAW 1/4X8"" (01974)
- STENS Starter Rope Diameter 3/16", Length 100', Size 6 Lawn Mowers (146-927)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03Z)
- MAKITA Cordless Leaf Blower, 113 cfm, 219 mph, 18.0, 2.7 lb (XBU05Z + BL1840BDC1)
- MAKITA Blower, 36 V (CBU01Z)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36 V, 8 lb (XBU01Z)
- MAKITA Handheld Blower, 473 cfm, 120 mph, 36 V, 9 lb (XBU02Z)
- BLACK & DECKER 7 Amp Blower (LB700)
- Makita Leaf Blowers & Vacuums