Shop All Lawn Mowers
Makita
Connectx Brushless 21" Lawn Mower, 40V
Mfr # CML01Z-6
Zoro # G308655787
product price: $6,593.99
/ea
Free Shipping & Returns
$6,593.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40 V
- Cordless Tools Included (6) Lawn Mowers
- Number of Tools 6
- Includes (6) 21" Lawn Mower Blades (Mfr No. 191D52-7), (6) Grass Catcher Bags (Mfr No. 122B19-2), (6) Mulching Plugs (Mfr No. 127516-1), (6) Side Discharge Chutes (Mfr No. 459887-1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # CML01Z-6
- Zoro # G308655787
- Country of Origin China
- Category Lawn Mowers
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 40 V |
Cordless Tools Included | (6) Lawn Mowers |
Number of Tools | 6 |
Includes | (6) 21" Lawn Mower Blades (Mfr No. 191D52-7), (6) Grass Catcher Bags (Mfr No. 122B19-2), (6) Mulching Plugs (Mfr No. 127516-1), (6) Side Discharge Chutes (Mfr No. 459887-1) |
Series | ConnectX(TM) |
Battery Included | No |
Wireless Tool Tracking | No |
Power Source | Cordless |
Charger Included | No |
Cordless Tool Kit Contents | (6) Bare Tools |
Item | CONNECTX BRUSHLESS 21" LAWN MOWER |
Description
CONNECTX BRUSHLESS 21 In. LAWN MOWER, Cordless Tools Included (6) Lawn Mowers, Voltage 40 V, Power Source Cordless, Number of Tools 6, Battery Capacity Not Applicable, Includes (6) 21 In. Lawn Mower Blades (Mfr No. 191D52-7), (6) Grass Catcher Bags (Mfr No. 122B19-2), (6) Mulching Plugs (Mfr No. 127516-1), (6) Side Discharge Chutes (Mfr No. 459887-1), Tool Brand Makita, Series ConnectX(TM), Battery Included No, Number of Batteries Included Not Applicable, Charger Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Exhaust (22 016 01-S)
- NYLGLO Germany Flag, 5x8 Ft, Nylon (192904)
- MTD Tine Asm Lhi Rho (753-05987)
- RAZOR-BACK 13 ga Forward Turn Step Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle (47025)
- MAKITA 36V (18V X2) LXT® Brushless 21" Commercial Mower, 4 Batteries (5.0Ah) (XML07PT1)
- MAKITA 36V (18V X2) LXT® Brushless 18" Self-Propelled Commercial Mower (XML06Z)
- MAKITA LXT Brushless 18" Lawn Mowe, 36V (18V x2) (XML03CM1)
- MAKITA Self-Propelled Law Mower, Bare Tool (CML01Z)
- MAKITA 36V (18V X2) LXT® 17" Residential Mower (XML05Z)
- MAKITA 36V (18V X2) LXT® BL 21" Self-Propelled Mower Kit, 4 Batteries (5.0Ah) (XML08PT1)
- MILWAUKEE TOOL M18 FUEL Mower Kit, M18 FUEL Trimmer (2823-22HD, 2825-20ST)
- Makita Lawn Mowers & Accessories