Shop All Cordless Tool Accessories
Makita
Connectx Backpack Power Supply, 120V
Mfr # PDC1200A01-6
Zoro # G208655818
product price: $8,273.99
/ea
Free Shipping & Returns
$8,273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Chemistry Li-ion
- Voltage 36V DC
- Cordless Tool Battery Platform ConnectX
- Charger Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # PDC1200A01-6
- Zoro # G208655818
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Li-ion |
Voltage | 36V DC |
Cordless Tool Battery Platform | ConnectX |
Charger Included | Yes |
Includes | AC Power Supply |
Charger Input Voltage | 120V AC |
Cordless Tool Kit Contents | (1) Battery |
Number of Batteries Included | 6 |
Weight | 19.4 lb |
Battery Capacity | 33.5 Ah |
Terminal Type | Button |
Included Charger Class | Standard |
Wireless Tool Tracking | No |
Item | Connectx Backpack Power Supply |
Battery Series | ConnectX(TM) |
For Use With | Makita ConnectX, 40V max XGT, 36 LXT |
Features | IPX4-Rated, Adjustable Harness, LED Fuel Gauge, Carry Handle, Integrated Pouch, Extreme Protection Technology, Star Protection Computer Controls |
Automatic Shut-Off | No |
Description
Connectx Backpack Power Supply, Battery Capacity 33.5 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 6, Terminal Type Button, Voltage 36V DC, Cordless Tool Kit Contents (1) Battery, Included Charger Class Standard, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series ConnectX(TM), Cordless Tool Battery Platform ConnectX, Weight 19.4 lb, Wireless Tool Tracking No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-261 Groover Attachment, Bronze Bit 1/2" X 1 1/2" (12-261)
- DRILL AMERICA 3/8"-28 HSS Plug Hand Tap (DWTST3/8-28P)
- FREUD Double Flute Straight Bit (Double Grind) (12-112)
- SUNEX 3/8" Drive Impact Socket 6 (316MD)
- MAKITA 7.2V (1.3Ah) Ni-Cd Stick Battery, 10/pk (B7000-B-10)
- MAKITA 12V CXT® Starter Pack (2.0Ah) (BL1021BDC1)
- MAKITA 7.2V - 12V max Li-Ion Charger (DC10WB)
- MAKITA 14.4V Ni-MH 2.6Ah Battery 1434, Pod Style (193158-3)
- MAKITA Refreshing Adapter (193681-8)
- MAKITA 12V max CXT® Charger (DC10WD)
- MILWAUKEE TOOL Led Rechargeable Temporary Job Site Light kit 445lm (2112-21, 48-22-6625)
- Makita Cordless Tools