Shop All Cordless Tool Accessories
Makita
Connectx Backpack Power Supply, 120V
Mfr # PDC1200A01-3
Zoro # G508655815
product price: $4,136.99
/ea
Free Shipping & Returns
$4,136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Automatic Shut-Off No
- Terminal Type Button
- Battery Capacity 33.5 Ah
- Battery Chemistry Li-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # PDC1200A01-3
- Zoro # G508655815
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Automatic Shut-Off | No |
Terminal Type | Button |
Battery Capacity | 33.5 Ah |
Battery Chemistry | Li-ion |
Cordless Tool Battery Platform | ConnectX |
Voltage | 36V DC |
Charger Included | Yes |
Battery Series | ConnectX(TM) |
Charger Input Voltage | 120V AC |
Wireless Tool Tracking | No |
Item | Connectx Backpack Power Supply |
Features | IPX4-Rated, Adjustable Harness, LED Fuel Gauge, Carry Handle, Integrated Pouch, Extreme Protection Technology, Star Protection Computer Controls |
Weight | 19.4 lb |
For Use With | Makita ConnectX, 40V max XGT, 36 LXT |
Cordless Tool Kit Contents | (1) Battery |
Number of Batteries Included | 3 |
Included Charger Class | Standard |
Includes | AC Power Supply |
Description
Connectx Backpack Power Supply, Battery Capacity 33.5 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 3, Terminal Type Button, Voltage 36V DC, Cordless Tool Kit Contents (1) Battery, Included Charger Class Standard, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series ConnectX(TM), Cordless Tool Battery Platform ConnectX, Weight 19.4 lb, Wireless Tool Tracking No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX 12OZ Claw Hammer (20-1211)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.375" Shank (599-792-20)
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70333)
- STANLEY Stht30825 Rule Tape 25 Ftleverlock (30-825)
- MAKITA Makita LXT Power Tool Battery, 5.0Ah, Lithium-Ion, 18V, 45 Min Charge Time (BL1850B)
- MAKITA Repair Kit, AN923/AN924 (193006-6)
- MAKITA Makita® BL1840B 18V Li-Ion LXT Battery 4Ah Extended Capacity (BL1840B)
- MAKITA 12V CXT® Starter Pack (2.0Ah) (BL1021BDC1)
- MAKITA Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk (BL1850B-2)
- MAKITA 18V LXT 3.0Ah Battery, 2PK (BL1830B-2)
- ULTRALAST Ultralast TOOL-929 Replacement 12V Dewalt 1500mAh Power Tool Battery (TOOL-929)
- Makita Cordless Tool Accessories