Shop All Cordless Impact Tools
Makita
Compact Impact Wrench, 1/2 in Drive Sz
Mfr # XWT18XVZ
Zoro # G303076181
product price: $359.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$359.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Clutch Style Detent Pin Anvil
- Brushless Motor Yes
- Max. Torque 740 ft-lb
- Features Compact and Ergonomic Design, Equipped with Star Protection Computer Controls, Extreme Protection Technology (XPT), Full Speed Mode Function, Rubberized Soft Grip
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XWT18XVZ
- Zoro # G303076181
- UPC # 088381733298
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 6 3/4 in |
Description
Compact Impact Wrench, Drive Size 1/2 in Square, Max. Torque 740 ft-lb, Voltage 18 V, Brushless Motor Yes, Clutch Style Detent Pin Anvil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Thread Mill Multi Point (TM-500)
- PARKER 26-6 SRS PARKRIMP DIE (80C-E06)
- SKIL Sheet Palm Sander, 2.0A (7292-02)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 9 in Long, 4 in Short (54960)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT12ZB)
- MAKITA 18V LXT® Sub-Compact Brushless 1/2" Impact Wrench, Pin Detent (XWT13ZB)
- MAKITA 18V LXT BRUSHLESS CORDLESS 2PC KIT (MPXT269M)
- MAKITA 18V 1/4" Hex (XDT13R)
- MAKITA 18V 1/2" Square (XWT05)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT08Z/BL1850B)
- DEWALT Cordless Impact Wrench (DCF961GP1)
- Makita Cordless Impact Tools