Shop All Power Saw Accessories
Makita
Compact Folding Miter Saw Stand
Mfr # WST06
Zoro # G5214437
product price: $252.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Makita Miter Saws
- Includes Wrenches
- Features Adjustable Bracket Levers, Carrying Handle, Durable Aluminum Feed Roller, Folding Legs, Sliding Rail Design
- Width 29 1/2 in
- Height 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # WST06
- Zoro # G5214437
- UPC # 088381442091
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Width | 29 1/2 in |
Height | 33 1/2 in |
Length | 56 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Compact Folding Miter Saw Stand |
For Use With | All Makita Miter Saws |
Includes | Wrenches |
Features | Adjustable Bracket Levers, Carrying Handle, Durable Aluminum Feed Roller, Folding Legs, Sliding Rail Design |
Accessory Type | Compact Folding Miter Saw Stand |
Description
Compact Folding Miter Saw Stand, Length 56 in, Width 29 1/2 in, Height 33 1/2 in, For Use With All Makita Miter Saws, Features Adjustable Bracket Levers, Carrying Handle, Durable Aluminum Feed Roller, Folding Legs, Sliding Rail Design, Includes Wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS TOOLS Spec Ops 25 ft L X 312 in W Tape Measure (SPEC-TM25)
- EKLIND 9 Piece Fold-Up Hex Key Set, 20911 (20911)
- HHIP 1 X 1-1/4 X 3" 0-60 Degree Precision Angle Block (3402-0010)
- WESTWARD Insulated Slotted Screwdriver 3/8 in Round (5UFW7)
- MAKITA Makita 163453-5 Shoe (163453-5)
- MAKITA Guide Rail Connector (P-20177)
- MAKITA Premium Guide Rail Bag (up to 39") (E-05670)
- MAKITA Padded Protective Guide Rail Bag (E-05664)
- MAKITA Switch Ac/Dc 651172-0 (651172-0)
- MAKITA Makita 651986-7 Switch On/Off (651986-7)
- DEWALT TrackSaw(TM) Replacement Zero-clearance Anti Splinter Strip (DWS5029)
- Makita Power Saw Accessories