Shop All Collets
Makita
Collet Sleeve
Mfr # 763805-6
Zoro # G204836839
product price: $12.79
/ea
Not eligible for select promotions
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Compatible Manufacturer Model Number RP1101
- Product Type Collet Sleeve
- Wrench Size 0.38 in
- Overall Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wrench Size | 0.38 in |
Overall Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collet Sleeve |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | RP1101 |
Product Type | Collet Sleeve |
Description
Collet Sleeve, Product Type Collet Sleeve, Compatible Manufacturer Model Number RP1101, Number of Pieces 1, Wrench Size 0.38 in, Overall Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 5 TPI SAWZALL Blade (50 Pk) (48-01-6036)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 6 (HS6-3/8-82)
- HUOT CNC Drop-In-Drawer for ER16 Collets (22816)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-19MM)
- MAKITA Collet (763619-3)
- MAKITA 1/4" Collet (763663-0)
- MAKITA 1/2" Collet (763622-4)
- MAKITA Collet (763637-1)
- MAKITA Collet Cone 1/4" F/GD0601 (MP763625-8)
- MAKITA 1/4" Collet (763625-8)
- WEATHERHEAD Braided Collet, 1555851 (ET400DC-12Z)
- Makita Collets, Chucks & Accessories