Shop All Router Bits
Makita
Collet, 1/2", 3601B
Mfr # 763623-2
Zoro # G3994895
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Metal
- Overall Diameter 1/2 in
- Compatible Manufacturer Model Number 3601B
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 763623-2
- Zoro # G3994895
- UPC # 088381102322
- Country of Origin Japan
- Category Router Bits
Dimensions
Overall Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Collet |
Material | Metal |
Compatible Manufacturer Model Number | 3601B |
Number of Pieces | 1 |
Product Type | Router Collet |
Description
Router Collet, Product Type Router Collet, Compatible Manufacturer Model Number 3601B, Number of Pieces 1, Wrench Size Not Applicable, Includes Not Applicable, Material Metal, Overall Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Rivet Chisel, 0.401 In Shank Size Round, 3/4 in Chisel Tip Width, 18 in Overall Length (4MHD8)
- WILLIAMS Williams Point Punches, 1/4" (P-55)
- SKB Black Shock Rack Case, 39.1"L x 23.8"W x 15.3"D (3RS-5U24-25B)
- DE-STA-CO Locking Latch Clamp, 3.47 in L, 0.44 in W (324-RSS)
- MAKITA Router Bit, 3/4" Top BB Straight, 1/4" (733259-A)
- MAKITA Router Bit 3/8" Rabbet, 2 Flute, 1/4" SH, Carbide-Tipped (733124-2A)
- MAKITA Router Bit, 1/4", 1/4" SH (733001-0A)
- MAKITA CT Bit, 1-3/8 Rabbeting, 2FL, 1/4"SH, 3606 (733283-A)
- MAKITA Straight Router Guide, # of Pieces 1 (194579-2)
- FREUD Flush Trim Router Bit, 1/4" Shank Dia. (42-106)
- CMT Classical Ogee Bit, 1/2-Inch Shank, 5/32-Inch Radius (844.787.11)
- Makita Router Bits