Shop All Rotary Hammer Accessories
This Product is Discontinued
Makita
Clay Spade, 3/4" Hex, 4-1/2" x 17" (Discontinued)
Mfr # 751623-A
Zoro # G3996067
Not eligible for select promotions
This Product is Discontinued
Key Features
- Impact Rated No
- Overall Length 17 in
- For Tool Type Rotary Drill
- Shank Hex Size 3/4 in
- Head Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 751623-A
- Zoro # G3996067
- UPC # 088381936033
- Country of Origin United States
- Category Rotary Hammer Accessories
Dimensions
Overall Length | 17 in |
Shank Hex Size | 3/4 in |
Head Width | 4 1/2 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Clay Spade,3/4" Hex,4-1/2" x 17" |
Impact Rated | No |
For Tool Type | Rotary Drill |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
Shank Type - Machining | Hex |
Material - Machining | Steel |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Clay Spade,3/4 In. Hex,4-1/2 In. x 17 In., Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 4 1/2 in, Overall Length 17 in, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.