Shop All Rotary Hammer Accessories
This Product is Discontinued
Makita
Clay Spade, 1-1/8" Hex, 5-1/2" x 20" (Discontinued)
Mfr # 751622-A
Zoro # G3996049
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Impact Rated No
- Overall Length 20 in
- Finish - Machining Bright (Uncoated)
- Shank Diameter 1 1/8 in
- Shank Hex Size 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 751622-A
- Zoro # G3996049
- UPC # 088381935852
- Country of Origin United States
- Category Rotary Hammer Accessories
Dimensions
Overall Length | 20 in |
Shank Diameter | 1 1/8 in |
Shank Hex Size | 1 1/8 in |
Head Width | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Clay Spade,1-1/8" Hex,5-1/2" x 20" |
Impact Rated | No |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Material - Machining | Steel |
Cutting Direction | Right Hand |
Shank Type - Machining | Hex |
Primary Material Application | Concrete |
For Tool Type | Rotary Drill |
Description
Clay Spade,1-1/8 In. Hex,5-1/2 In. x 20 In., Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Measurement System Fractional Inch, Head Width 5 1/2 in, Overall Length 20 in, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.