Shop All Circular Saws
Makita
Circular Saw, Cordless, General Purpose
Mfr # XSS02Z/BL1840BDC2
Zoro # G200690480
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 6 1/2 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSS02Z/BL1840BDC2
- Zoro # G200690480
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/4 in |
Max. Cutting Depth @ 45 Deg. | 1 9/16 in |
Arbor Size | 5/8 in |
Tool Length | 13 5/8 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Cordless, Series 18V LXT(R), Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 3,700 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Aluminum, Chip Catcher No, Adjustable Cutting Depth Yes, Bevel Angle Range 0 to 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed No, Tool Length 13 5/8 in, Tool Weight 7.3 lb, Wireless Tool Tracking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 5/16" 6 Point SAE De (CMMT23145)
- MILWAUKEE TOOL M12 Cordless No-Hub Driver (2455-20)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 7/16" (81095)
- MASON Floor Mount Vibration Isolator, Spring (5C140)
- MAKITA 7-1/4" Circular Saw (HS7600)
- MAKITA Makita 10-1/4in Circular Saw, 15A, 4300 RPM, 5/8in Arbor, Bare Tool (HS0600)
- MAKITA 12V max CXT® 3-3/8" Tile/Glass Saw (CC02Z)
- MAKITA 714 Circular Saw (5007F)
- MAKITA Cordless Plunge Circular Saw, 40V, 4900RPM (GPS01M1J)
- MAKITA 18V LXT® Brushless 6-1/2" Circular Saw Kit (5.0Ah) (XSH03T)
- BOSCH 7-1/4In Circular Saw 15 Amp (CS10)
- Makita Circular Saws