Shop All Concrete Saws
Makita
Circular Saw, 5 in Blade Dia.
Mfr # XCC01Z
Zoro # G503528664
product price: $255.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$255.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 5 in
- Max. Blade Speed 8,800 RPM
- Voltage 18 V
- Power Source Cordless
- Arbor Size 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XCC01Z
- Zoro # G503528664
- UPC # 088381738422
- Country of Origin China
- Category Concrete Saws
Dimensions
Blade Dia. | 5 in |
Arbor Size | 13/16 in |
Tool Length | 11 1/8 in |
Max. Cutting Depth @ 0 Deg. | 1 9/16 in |
Max. Cutting Depth @ 45 Deg. | 1 1/16 in |
Adjustable Cutting Depth | Yes |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw |
Max. Blade Speed | 8,800 RPM |
Voltage | 18 V |
Power Source | Cordless |
Tool Weight | 6.6 lb |
Includes | (1) Hex Wrench, (1) Water Supply Kit |
Features | Automatic Speed Change Technology, Built-In LED. Light with Off-Delay Feature, Electric Brake, Integrated Overload Indicator, Integrated Water Delivery System with Water Flow Adjustment, Soft Start Suppresses Start-Up Reaction for Smoother Start-Ups |
Blade Side | Left |
Bevel Angle Range | 0 Degrees to 45 Degrees Left |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Hex Wrench, (1) Water Supply Kit |
Arbor Shape | Diamond |
Wireless Tool Tracking | Yes |
Brushless Motor | Yes |
Description
Circular Saw, Power Source Cordless, Primary Saw Application Concrete; Tile; Masonry, Blade Dia. 5 in, Max. Blade Speed 8,800 RPM, Arbor Size 13/16 in, Arbor Shape Diamond, Blade Side Left, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 1 9/16 in, Max. Cutting Depth @ 45 Deg. 1 1/16 in, Tool Length 11 1/8 in, Tool Weight 6.6 lb, Wireless Tool Tracking Yes, Brushless Motor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Combination, Metric, 7m (54PN47)
- IRWIN Spade Bit, 5/8 In D, 16 In L, 1/4 Hex Shank (88710)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (477057)
- WESTWARD Hand File, Knife Shape, 4 In, 82/84 TPI (12F819)
- MAKITA Brushless Cordless Power Cutter Kit, 9 (XEC01PT1)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (A-93859-5)
- MAKITA 5" Masonry Saw (4101RH)
- MAKITA Pressurized Water Tank, 2.6 gal. (988-394-610)
- MAKITA Power Cutter with Electric Brake, 14 in (GEC01Z)
- MAKITA 14" SJS™ Angle Cutter with 14" Diamond Blade (4114X)
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- Makita Concrete Saws