Shop All Cordless Tool Accessories
Makita
CHARGER LXT 18V LITHIUM ION
Mfr # MPDC18RC
Zoro # G402432567
product price: $164.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # MPDC18RC
- Zoro # G402432567
- UPC # 883814258276
- Country of Origin Unknown
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SOCKET LOW PROFILE FILTER 25MM (LI13280)
- JET Floor Drill Press, Spline Drive, 1 hp, 115/230 V, 15 in Swing, Variable Speed (354550)
- WESTWARD Pin Punch, Barrel, 9/16in. (31MA17)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.900"L, Pull Knob (GI1/2-1.5-B-PL5)
- MAKITA Dust Bag, LS1030 (122351-2)
- MAKITA 18V LXT® Starter Pack (2.0Ah) (BL1820BDC1)
- MAKITA Makita® BL1830B-2 18V Li-Ion LXT Battery 3Ah Extended Capacity 2Pk (BL1830B-2)
- MAKITA $BATTERY 18V (3.0Ah) Lithium-Ion (MPBL1830B)
- MAKITA Ratchet Anvil Adapter, For RW01/XRW01 (191A50-3)
- MAKITA 12V max CXT® Charger (DC10WD)
- ILC Replacement For CAMERON SINO, CSCFT320PX (CS-CFT320PX)
- Makita Cordless Tools