Shop All Cordless Tool Accessories
Makita
Charger Adapter, 18V
Mfr # ADP10
Zoro # G602595925
product price: $38.97
/ea
$38.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Number of Ports 1
- Battery Series 18V LXT(R)
- Features Charges an 18V LXT(R) Compact Lithium-Ion 2.0Ah Battery in Only 24 Minutes, Charges an 18V LXT(R) Lithium-Ion 5.0Ah Battery in Only 40 Minutes, Charges an 18V LXT(R) Lithium-Ion 6.0Ah Battery in Only 40 Minutes, Digital Communication Within XGT(R) Actively Monitors and Protects Against Overload, Over-Discharge and Overheating, Digital Display Indicates Battery Charge Level (-80%, +80%, 100%), The XGT(R) Rapid Charger With Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # ADP10
- Zoro # G602595925
- UPC # 088381556422
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V DC |
Battery Capacity | 2 Ah, 5 Ah, 6 Ah |
Number of Ports | 1 |
Battery Series | 18V LXT(R) |
Features | Charges an 18V LXT(R) Compact Lithium-Ion 2.0Ah Battery in Only 24 Minutes, Charges an 18V LXT(R) Lithium-Ion 5.0Ah Battery in Only 40 Minutes, Charges an 18V LXT(R) Lithium-Ion 6.0Ah Battery in Only 40 Minutes, Digital Communication Within XGT(R) Actively Monitors and Protects Against Overload, Over-Discharge and Overheating, Digital Display Indicates Battery Charge Level (-80%, +80%, 100%), The XGT(R) Rapid Charger With Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging |
For Use With | XGT(R) Chargers |
Item | Charger Adapter |
Number of Pieces | 1 |
Accessory Weight | 0.6 lb |
Accessory Type | Charger Adapter |
Description
Charger Adapter, For Use With XGT(R) Chargers, Battery Capacity 2 Ah, 5 Ah, 6 Ah, Battery Series 18V LXT(R), Number of Pieces 1, Number of Ports 1, Voltage 18V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- TEKTON 1/2 in Drive 14 in Head Quick-Release Ratchet (SRH31214)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35106)
- DIABLO 5 in. D Diamond Masonry Cut-Off Disc (DMADT0500)
- MAKITA 18V LXT® Rapid Optimum Charger (DC18RC)
- MAKITA 12V max CXT® Charger (DC10WD)
- MAKITA 7.2V - 12V max Li-Ion Charger (DC10WB)
- MAKITA Makita® BL1860B-2 18V Li-Ion LXT Battery 6Ah Extended Capacity 2Pk (BL1860B-2)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Radio (XRM09B)
- MAKITA 18V LXT® X2 Adapter, PDC01 (191J51-5)
- WERNER M440003 Drill Jacket (M440003)
- Makita Cordless Tools