Shop All Battery Chargers
Makita
CHARGER 7.2 thru 18V UL
Mfr # MPDC1804
Zoro # G602432541
product price: $95.15
/ea
Free Shipping & Returns
Not eligible for select promotions
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # MPDC1804
- Zoro # G602432541
- UPC # 883811857212
- Country of Origin Unknown
- Category Battery Chargers
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 33Ah, Bolt (2UKL4)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- MIDLAND RADIO GMRS Emergency Radio, 5-Watt, 22 Channel (XT511)
- ILC Replacement for APC 2200va USB (sua2200) UPS Battery (2200VA USB (SUA2200) UPS BATTERY APC)
- MAKITA XGT Rapid Optimum Charger, 40V max (DC40RA)
- MAKITA Dual Port Battery Charger, Li-Ion, 40V (DC40RB)
- MAKITA 18V Li-Ion Charger (MKDC18RC)
- BATTERY TENDER Battery Charger (022-0258-DL-WH)
- PARKER MCCRORY Parker Mccrory MARK8 Multi Power Mark 8 (MARK8)
- NITECORE UI1 Single-Slot Intelligent USB Lithium-ion Battery Charger for 18650, 18350, 20700, 21700 etc (UI1)
- VICTRON ENERGY Blue Smart IP67 Charger 24/5(1) 120V NEMA 5-15 (BPC240515106)
- Makita Battery Chargers