Shop All Jointers & Planers
Makita
Chamfering Rule Assembly Set
Mfr # 191C22-0
Zoro # G701821710
Free Shipping & Returns
Not eligible for select promotions
$97.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. KP0810, Mfr. No. XPK02
- Application Chamfering
- Compatible Manufacturer Model Number KP0810, XPK02
- Number of Pieces 1
- Product Type Chamfering Rule Assembly Sets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 191C22-0
- Zoro # G701821710
- UPC # 088381557405
- Country of Origin Multiple
- Category Jointers & Planers
Details
Promotion Restriction | Not eligible for promotion |
Item | Chamfering Rule Assembly Set |
For Use With | Mfr. No. KP0810, Mfr. No. XPK02 |
Application | Chamfering |
Compatible Manufacturer Model Number | KP0810, XPK02 |
Number of Pieces | 1 |
Product Type | Chamfering Rule Assembly Sets |
Description
Chamfering Rule Assembly Set, Product Type Chamfering Rule Assembly Sets, Compatible Manufacturer Model Number KP0810, XPK02, Number of Pieces 1, Compatible Grainger Model Number 14F143, 780AV7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 5mm -0.80 (8322)
- MAKITA Cordless Planer, 18V LXT Battery Platform (XPK02Z)
- MAKITA Concrete Planer, Corded, 120V (PC5010CX1)
- MAKITA 4-3/8" Curved Base Planer (1002BA)
- MAKITA Plate Biscuit Joiner (PJ7000)
- MAKITA 18V LXT® 3-1/4" Planer (XPK01Z)
- MAKITA 18V LXT® Plate Joiner (XJP03Z)
- HULTAFORS TOOLS Pry Bar Aluminum, with Steel Point-59 (A 1500 SR)
- Makita Jointers & Planers