Shop All Cordless Caulk Guns
Makita
Caulk Gun, Silver/Blue/Black, 20 oz Capacity
Mfr # XGC01ZB
Zoro # G7537887
Free Shipping & Returns
$309.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Silver/Blue/Black
- Battery Included No
- Application Speed 0 to 66 in/min
- Cartridge Type Sausage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XGC01ZB
- Zoro # G7537887
- UPC # 088381658751
- Country of Origin Multiple
- Category Cordless Caulk Guns
Dimensions
Tool Length | 21 1/4 in |
Overall Length | 21 1/4 in |
For Container Size | 20 oz |
Description
Caulk Gun, Voltage 18V DC, For Container Size 20 oz, For Container Type Sausage Pack, Cartridge, Frame Style Enclosed, Maximum Dispensing Speed 66 in/min, Cordless Tool Kit Contents (1) Bare Tool, Brushless Motor No, Power Source Cordless, Number of Batteries Included 0, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSI Quad Clay Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637204)
- SHURTAPE Painters Masking Tape, Natural, 36mm (CP 066)
- HENRY Elastomeric Roof Coating, 4.75 gal, Pail, White (HE687406)
- 3M Seaming Tape, 72mm x 5 yd, 3 mil, Red, BOPP (2.8125-5-8087)
- MAKITA Caulk Gun, Black/Blue, 10 oz Capacity (XGC01Z)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595D1)
- DEWALT Epoxy Applicator Kit, Yellow, 20.5 oz Capacity (DCE591D1)
- MILWAUKEE TOOL M18 Cordless 20-oz Aluminum Barrel Caulk and Adhesive Gun Kit (2642-21CT)
- DEWALT 20V MAX* 29oz Adhesive Gun Kit (DCE570D1)
- DEWALT Caulk Gun, 20V DC, 29 oz, Battery (DCE570B/DCB204)
- BOSCH Cordless Caulk Gun, 18.0V, 29 oz, 23" L (GCG18V-29N)
- Makita Caulk Guns & Accessories