Shop All Wire Wheel Brushes
Makita
Carbon Steel Crimped Wire Bevel Brush
Mfr # D-73190
Zoro # G403456944
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. RPM 12,500 RPM
- Arbor Hole Size X-LOCK
- Abrasive Material Carbon Steel
- Bristle Type Crimped Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # D-73190
- Zoro # G403456944
- UPC # 088381582292
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | X-LOCK |
Brush Dia. | 4 in |
Wire Dia. | 0.3 in |
Abrasive Shank Size | No Shank |
Face Width | 4 in |
Bristle Diameter | 0.3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | X-LOCK 4" Carbon Steel Crimped Wire Beve |
Max. RPM | 12,500 RPM |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Bevel Brush |
Bristle Type | Crimped Wire |
For Use With | X-LOCK Angle Grinders |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
X-LOCK 4 In. Carbon Steel Crimped Wire Bevel Brush, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 4 in, Bristle Diameter 0.3 in, Compatible Tool Type Angle Grinder, Connector Type X-Lock, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Tube Brush, Power, 0.25"dia. (91011)
- SUPERIOR PADS AND ABRASIVES 5" Dia 8 Vacuum Holes PSA/Adhesive Backing Pad replaces Dewalt 151281-09, 151281-00 & 151281-07 (RSP36)
- MIRKA Goldflex Soft 4.5"X5.5" P150 (23-145-150RP)
- MIRKA Grip Disc, 3", P400, PK50 (23-608-400)
- MAKITA X-LOCK 4 1/2" Carbon Steel Stringer Bead (D-72659)
- MAKITA Wire Guide Nylon Brush, 1 piece (162755-6)
- MAKITA 1" Knot Wire End Brush, 1/4" Straight Shank (B-63052)
- MAKITA 3-3/8" Crimped Wire Bevel Brush, 5/8"-11 (A-98647)
- MAKITA X-LOCK 4 1/2" Carbon Steel Crimped Wire (D-72665)
- MAKITA 6" Stringer Bead Twist Wire Wheel, 5/8"-11 (A-98538)
- BRUSH RESEARCH MANUFACTURING CN320F 3" Dia. Copper Center Wheel, .020 Nylon, 5/8" Arbor Hole, .937 Trim, .500 Face Width (CN320F)
- Makita Wire Wheel Brushes