Makita

Camera, Dome, Auto Iris Varifocal, 12VDC (Discontinued)


Free Shipping & Returns
Not eligible for select promotions

Key Features

  • Type Dome
  • Pixels 1312(H) x 1069(V)
  • Camera Body Color Dark Gray
  • Lens Varifocal
  • Voltage 12V DC/24V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Focal Length (mm) 2.8 to 12 mm
Length (In.) 4 47/64 in
Width (In.) 4 47/64 in
Dia. (In.) 3 15/64 in
Depth (In.) 4 47/64 in
Height (In.) 3 23/64 in

Description

Brushless 2-Pc Combo Kit (4.0Ah) 18 LXT

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.