Shop All Chainsaw Sharpeners
Makita
Bumper Spike, XCU06
Mfr # 199067-4
Zoro # G7957417
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accessory Type Bumper Spike
- Compatible Manufacturer Number XCU06
- Compatible Product Type Top Handle Chainsaw
- Product Type Bumper Spike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 199067-4
- Zoro # G7957417
- UPC # 088381527743
- Country of Origin China
- Category Chainsaw Sharpeners
Details
Promotion Restriction | Not eligible for promotion |
Item | Bumper Spike |
Accessory Type | Bumper Spike |
Compatible Manufacturer Number | XCU06 |
Compatible Product Type | Top Handle Chainsaw |
Product Type | Bumper Spike |
Description
Bumper Spike, Product Type Bumper Spike, Compatible Product Type Top Handle Chainsaw, Compatible Manufacturer Number XCU06
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Surface Cleaner with Handles (78.292)
- SPEEDCLEAN Quick Disconnect Adapter, 90 Degree (CJ-QDN-90)
- INTERSTATE PNEUMATICS 3/4 Inch Garden Hose Cap - Die Cast Brass (FGC00)
- EGO Lawn Mower Cover, Rubber Material (CM001)
- MAKITA Round Saw Chain Files, 2/Pk 4.5Mm (D-75708)
- MAKITA Round Saw Chain Files, 2/Pk 3/16 (D-75720)
- MAKITA 16" Guide Bar, 3/8” LP, .050” (E-00103)
- MAKITA Round Saw Chain Files, 2/Pk 13/64 (D-75770)
- MAKITA Round Saw Chain Files, 2/Pk 5/32 (D-75683)
- MAKITA 20" Guide Bar, 3/8", .050" (E-00131)
- TIMBER TUFF Timber Tuff Grinding Stones (5-pk.) (CS-12V732)
- Makita Chainsaws & Accessories